Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
Saws' blades Bosch
References
bosch:
2608640602
rubix:
1243533
ean:
3165140193962
Product details
Technical specifications
Product details : BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
Technical specifications
Attributes
Logistic Weight
255
g
Packaged dimensions (D x W x H)
250
x
220
x
11
mm
Package weight
360
g
Diameter
165
mm
Number of teeth
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.42
excl. VAT
/
Each
£
30.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE JUNIOR HACKSAW BLADES 71-132R PACK OF 10
STARRETT BI METAL BLADE BT121014-5
MILWAUKEE SAW BLADE 48005787
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
BAHCO 3906-300-32-2P HAND HACK SANDFLEX
DEWALT DT2407L-QZ 152MM 2XLIFE RECIP BLADE 14/18 TPI METAL PK5
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10
LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
BOSCH 2608634234 JIGSAW BLADES T101BF PK5
BAHCO 396-HP-BLADE SPARE BLADE
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE