Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
Sabre saw blade S 918 BF
References
bosch:
2608651781
rubix:
4532010
manufacturer :
2 608 651 781
ean:
3165140016124
Technical specifications
Length
150
mm
Material
BIM
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
Materials: BIM Gear configuration: ground, milled Pitch [mm] / TPI: 1.8 / 14 Sheets, thick [mm]: 2-8 Profiles, tubes: closed [mm]: <100 Application ranges: medium sheets (2 - 8 mm), pipes / closed profiles (Ø <100 mm) Model: S 918 B
Technical specifications
Attributes
Logistic Weight
84
g
Packaged dimensions (D x W x H)
214
x
51
x
5
mm
Package weight
80
g
Length
150
mm
Material
BIM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.75
excl. VAT
/
Each
£
20.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BSOCH 2608636496 STAINLESS STEEL JIGSAW BLADES T118GFS PK 5
BAHCO 8501-5 CIRCULAR SAW BLADE 150MM
BAHCO 8501-7F CIRCULAR SAW BLADE 160MM
BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
BOSCH SABRE SAW BLADES S1122BF PACK OF 5
BOSCH 2608640725 OPTILINE 235 X 30 X 24
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
ECLIPSE COPING SAW BLADE 71-CP7R PACK OF 10
BOSCH 2608631010 T101A JIGSAW BLADES PKT 5
BOSCH 2607010631 2.607.010.631 X-PRO JIGSAW BLADE SET 10PCS
LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
STARRETT SB424-5 SCROLL CUTTING RECIP BLADE 100X8X0.90MM 24 TPI PK5
MILWAUKEE 4932479088
DEWALT JIGSAW BLADE DT2154-QZ PACK OF 3