References
Bahco:8501-18SW
Rubix:113A9394
EAN:7311518221058


Technical specifications
| Length | 216 mm |
|---|---|
| Material | hardened cold-rolled steel with hardmetal (tungsten carbide) teeth |
| Type | circular saw blade |
Product details : BAHCO 8501-18SW CIRCULAR SAW BLADE 216MM
Tungsten carbide tipped circular saw blades for Mitre saw machines in wood applications
0° Neutral hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
0° Neutral hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Mitre Saws in Wood
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Length | 216 mm |
| Material | hardened cold-rolled steel with hardmetal (tungsten carbide) teeth |
| Type | circular saw blade |
| Packaging | retail packaging |
| Total length | 216 mm |
| No. of teeth per cm | 18.9 |
| Number of teeth | 48 |
Show UNSPSC/ECL@SS
£ 43.04 excl. VAT
/ Each
£ 51.65 incl. VAT
- Delivery usually within ( 14 ) days