References
Bosch:2608650679
Rubix:1243563
EAN:3165140016278

Product details : BOSCH RECIPRO WOOD CUTTING BLADES S1617K PACK OF 5
Undressed wood, no nails [mm]: <250 Materials: HCS teeth configuration: set, not rectified [mm]/TPI: 8.5 / 3 Green wood, pruning [mm]: <250
Total length [mm]: 300Thickness [mm]: 1.25 Areas of use: Undressed wood, no nails (< 250 mm), green wood pruning (Ø < 250 mm) S 1617 K
Total length [mm]: 300Thickness [mm]: 1.25 Areas of use: Undressed wood, no nails (< 250 mm), green wood pruning (Ø < 250 mm) S 1617 K
Applications
Wood|Timber/Lumber/Wood BeamsWood|Wood greenWood
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Packaged dimensions (D x W x H) | 364x51x8 mm |
| Package weight | 220 g |
| Length | 300 mm |
| Material | hcs |
Show UNSPSC/ECL@SS
£ 34.42 excl. VAT
/ Each
£ 41.30 incl. VAT
- Usually arrives within 14 working days
