Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Equipment for heating, ventilation, dehumidification and cooling
(63)
See Heating, ventilation, dehumidification, cooling
< Back
Rubix Categories
Equipment
Heating, ventilation, dehumidification, cooling
Equipment for heating, ventilation, dehumidification and cooling
Cooling equipment
Air conditioning
SCHNEIDER NSYCVF165M230PF CLIMASYS FORCED VENT IP54
SCHNEIDER NSYCVF165M230PF CLIMASYS FORCED VENT IP54
Air conditioning Schneider Electric
References
schneider electric:
NSYCVF165M230PF
rubix:
153A1946
Technical specifications
Absorbed power
14.3
W
Electrical supply
230
V/Hz
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER NSYCVF165M230PF CLIMASYS FORCED VENT IP54
Technical specifications
Attributes
Absorbed power
14.3
W
Electrical supply
230
V/Hz
Weight
1.14
kg
Sound level
51
dBA
Width
248
mm
Height
104
mm
Length
268
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.36
excl. VAT
/
Each
£
120.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC HRS090-AF-40 THERMO CHILLER
SMC HRSH100-AF-40 THERMO CHILLER
SCHNEIDER NSYCAG223LPF OUTLET GRILLE
SMC HRSE018-A-23 THERMO CHILLER
SMC HRSE012-A-23 THERMO CHILLER
SMC HRSH090-AF-40 THERMO CHILLER
SMC HRS012-AF-20-T THERMO CHILLER
SMC HRS150-AF-40 THERMO CHILLER
SMC HRS024-AF-20-T
SMC HRS030-AF-20 THERMO CHILLER
SMC HRS018-AF-20-T THERMO CHILLER
SMC HRS060-AF-20 THERMO CHILLER
SMC HRS100-AF-40 THERMO CHILLER
SMC HRS090-AF-40 THERMO CHILLER
SYKESPIC 33190500 319 COOLING SYSTEM KIT - HGV