References
Schneider Electric:NSYCAG223LPF
Rubix:217A9047
Product details : SCHNEIDER NSYCAG223LPF OUTLET GRILLE
Technical specifications
Attributes
| Width | 248 mm |
|---|---|
| Height | 18 mm |
| Length | 268 mm |
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
- Delivery usually within ( 2 ) days
