Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR40 ACCESSORIES
Grooved and lock nut SNR TBR40, Nominal diameter (metric): 40 mm
Grooved and lock nut SNR
References
snr:
TBR40
rubix:
205A9085
ean:
3413520486853
Technical specifications
Nominal diameter (metric)
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR40 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
40
mm
Weight
0
kg
Series
TBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.29
excl. VAT
/
Each
£
48.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut SNR KM34, Female thread: M170x3
Grooved and lock nut INA ZMA30/65, Female thread: M30X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut INA ZM25, Female thread: M25X1,5 | Nominal diameter (metric): 38 mm
Grooved and lock nut SNR TBPR85, Nominal diameter (metric): 85 mm
Grooved and lock nut FAG MU.KMT6-MFO, Nominal diameter (metric): 30 mm
Grooved and lock nut FAG KM25, Female thread: M125x2 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE KMT36-AKN, Female thread: M180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMFE 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMK 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF N 12, Female thread: 2,36 in - 18 | Nominal diameter (metric): 59.944 mm
Grooved and lock nut Timken TAN136
Grooved and lock nut SNR BPR45
Grooved and lock nut Timken KM 21, Nominal diameter (metric): 105 mm
Grooved and lock nut AKN from MECALINE KMTA17-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm