Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF ADAPTER SLEEVE HE 2313
SKF ADAPTER SLEEVE HE 2313
Adapter Sleeve
References
skf:
HE 2313
rubix:
104A5861
manufacturer :
64384
ean:
7316570576214
Technical specifications
Inner diameter
57.15
mm
Width
65
mm
See all Specifications
Product details
Technical specifications
Product details : SKF ADAPTER SLEEVE HE 2313
Technical specifications
Attributes
Logistics dimensions (L x W x H)
79
x
92
x
92
mm
Logistic Weight
647
g
Inner diameter
57.15
mm
Width
65
mm
Outer diameter
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.14
excl. VAT
/
Each
£
75.77
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTOR SLEEVE H 3130 L
PTN 857554 ADAPTER SLEEVE H2322
SKF ADAPTER SLEEVE H 206
SKF ADAPTER SLEEVE HE 2320
TIMKEN H2334 ADAPTER SLEEVE
RHP ADAPTOR SLEEVE H313
PTN 857576 ADAPTER SLEEVE H3124
TIMKEN H212 ADAPTER SLEEVE
TIMKEN H3034 ADAPTER SLEEVE
FAG H2338 ADAPTOR SLEEVE 191751910000
SKF ADAPTOR SLEEVE 90MM H 2320 E
H3148H-AKN ADAPTER SLEEVE H 3148 H
NSK ADAPTER SLEEVE HE311XY
SKF SLEEVE ADAPTOR / WITHDRAWAL H319
TIMKEN H2332 ADAPTER SLEEVE