References
Norbar Torque Tools:15005
Rubix:80162317
EAN:5060207564298



Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Square drive adapter | 1/2 '' |
Product details : NORBAR 15005 TW MDL 300 PROF 1/2IN SQ DR INDUSTRIAL RATCHET
The Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use.
The square drive features a finger grip on the top ('mushroom' head) that assists with running down the nut until resistance is met.
Strengths
- Factory calibrated to ±3% and our new mechanism ensures that the accuracy is retained for longer.
- Ergonomic new handle with a high proportion of soft-feel, high grip material.
- Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
- Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
- Large scale window and long scale length for great visibility and accurate setting.
- Unique on a torque wrench, the TimeStrip® gives a visual indication that the wrench is due for re-calibration.
- Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Square drive adapter | 1/2 '' |
| Length | 593 mm |
| Weight | 1.44 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 281.57 excl. VAT
/ Each
£ 337.88 incl. VAT
- In stock: Next day delivery