Click Wrench
Square drive adapter | 1/2 '' |
---|---|
Length | 618 mm |
Square drive adapter | 1/2 '' |
---|---|
Length | 618 mm |
Weight | 1.1 kg |
Number of elements | 1 |
Standard | nf en iso 6789;iso 6789;din en iso 6789 |
Type | click wrenche |
Precision | +/-4 |
Usually arrives within 14 working days