Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
Spartex Matting
References
spartex:
UK-SM010042
rubix:
239A9545
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
SPARTEX-SM010042 Spartex Electrical Insulation Matting 1.2m x 2m x 9mm Black
Technical specifications
Attributes
Length
200
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.36
excl. VAT
/
Each
£
149.23
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
COBA COBARIB MAT 1.2M X PER M X 6MM
SPARTEX ESDR020001C ESD RUBBER MATTING 0.6M X 2MM X LINEAR MTR BLUE
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX WC000004 MULTI LAYER TAK MATS 0.45M X 1.17M WHITE
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP
COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
SPARTEX CL010001 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
GISS 868056 ELECTRIC MAT G-MAT VOLT CLASS 2/26,5KV 1X1,5M
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604