Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
Spartex Matting
References
spartex:
UK-SM010041
rubix:
239A9544
Technical specifications
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX-SM010041 Spartex Electrical Insulation Matting 1.2m x 1m x 9mm Black
Technical specifications
Attributes
Length
100
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.18
excl. VAT
/
Each
£
74.62
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK
SPARTEX TDC010001 DECK LOCK EDGES BLACK
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
SPARTEX WC000022 CLEANZONE MAT 0.8M X 1.3M WHITE
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602
SPARTEX SM010020 ELECTRICAL INSULATION MATTING 1.2M X 10M X 6MM BLACK
COBA VYNAPLUSH BLACK/RED 0.9M X 1.2M VP010304
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M
SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M
COBA DPR010003C DECKPLATE REGEN70 BLACK 0.9MXPER LINEAR METRE
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX DAF010003 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL