COBRA Goggles
Coating of the glasses | Anti-scratch and anti-fog |
---|---|
Eyepiece shade | Other |
Ocular material | Polycarbonate |
Logistics dimensions (L x W x H) | 125x200x50 mm |
---|---|
Logistic Weight | 28 g |
Package weight | 29 g |
Coating of the glasses | Anti-scratch and anti-fog |
Eyepiece shade | Other |
Ocular material | Polycarbonate |
Colour | Other |
Adjustable side pieces | No |
Secondary colour | Other |
Usually arrives within 14 working days