Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
Chisel Milwaukee
References
milwaukee:
1/4" Beveled Edge Chisel
rubix:
395A6461
manufacturer :
4932479892
ean:
4058546376864
Product details
Technical specifications
Product details : MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.75
excl. VAT
/
Each
£
10.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM SHEATHED CHISEL 263.G19
GEDORE 95-200 COLD CHISEL
ROEBUCK 010345EU FLOORBOARD CHISEL 2 1/4 WITH GRIP & HAND GUARD
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
STANLEY 4-18-289 COLD HAND CHISEL
ROEBUCK 75BB+HG BRICK BOLSTER CHISEL 230 X 75MM C/W GRIP
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
STAHLWILLE 70020005 COLD CHISEL
GEDORE 97-200 COLD CHISEL 3/4 FLAT
BAHCO 3745-150 CAPE CHISEL
BOSCH R-TEC SDS MAX 400MM POINTED CHISEL2608690167
BOSCH 1618600023 SDS MAX POINTED CHISEL 280MM
CP 6158044420 FLAT CHISEL SHANK HEX 5/8
FACOM SHEATHED CHISEL 263.G20
FACOM CHISEL 263.P25