Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK FLOORBOARD CHISEL 2 1/4
ROEBUCK FLOORBOARD CHISEL 2 1/4
Floorboard
References
roebuck:
4971980
rubix:
214102
Technical specifications
Length
230
mm
Width
57
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLOORBOARD CHISEL 2 1/4
Ideal for removing flooring coverings.
* DO NOT USE FOR CUTTING BRICKS*
Technical specifications
Attributes
Length
230
mm
Width
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.42
excl. VAT
/
Each
£
22.10
incl. VAT
Sold out
Add to cart
Check our products from related categories
CP CHISEL A046073
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
CP WP123999 ANGLE SCALING CHISEL FOR CP7120
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
ROEBUCK 866796 CHISEL FOR HAMMER DRILL LENGTH MM 360
BOSCH 2.608.690.106 POINTED CHISEL - 400MM ON 28MM HEX SHANK
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
ROEBUCK 63BB BRICK BOLSTER CHISEL 2 1/2 INCH
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
CP FLACHMEISEL 20MM SPARE CHISEL 2050512803
FACOM 263.G20SLS SHEATHED CHISEL 20MM - SAFETY LOCK SYSTEM
BOSCH 2608690112 35X400MM 30MM HEX
BOSCH SDS MAX R-TEC FLAT CHISEL 25 X 400MM MP2608690124
ROEBUCK FLAT COLD CHISEL 175MM X 21 MM
FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15