Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
Chisel Armeg
References
armeg:
G175B4MRC6
rubix:
1369417
Product details
Technical specifications
Product details : ARMEG G175B4MRC6 MORTAR RAKE CHISEL
Formed steel chisel for rapid removal of mortar lines. Specifically designed shape enables chiselling into corners and also vertical chselling. SDS-Plus drive system for power tools with rotation stop only.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.83
excl. VAT
/
Each
£
39.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3739-250 POINTED CHISEL
STANLEY COLD HAND CHISEL 4-18-290
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
ROEBUCK SLITTING CHISEL 240MM
STAHLWILLE 70020005 COLD CHISEL
GEDORE 95-200 COLD CHISEL
FACOM CHISEL 263.P25
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
BAHCO 3750 26X7MM SLITTING CHISEL OVAL SHANK COPPER FINISH 235MM
IRWIN MARPLE SET 5 CHISEL MS500
ROEBUCK 250GP GROOVED PLUGGING CHISEL 10 INCH
BOSCH 280MMSDSMAXFLATCHIS 1618600210
ROEBUCK FLAT COLD CHISEL 250MM X 25MM
STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH