Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
3931425025-SVIK COLLET DIN 6499-B
3931425025-SVIK COLLET DIN 6499-B
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-25 025
rubix:
1029900
manufacturer :
5760474
Product details
Technical specifications
Product details : 3931425025-SVIK COLLET DIN 6499-B
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.80
excl. VAT
/
Each
£
83.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
OMEGAPROD OM32341 ER40-17 STANDARD COLLET COLLET ER40 472E 17-16MM
SANDVIK 393.14-32 200 ER COLLET 5760537
39314110150-SVIK HOLDING TOOLS
OMEGAPROD OM32189 ER25 4 MM COLLET
SANDVIK 393.15-20 10 5966296
39160AOZJ461-SVIK COLLET
OMEGAPROD OM32628 ER40-04 STANDARD SEALED COLLET
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591
3931450100-SVIK COLLET CHUCK ADAP
OMEGAPROD OM32234 ER25-05 ULTRA PRECISION COLLET
3931440060-SVIK COLLET DIN 6499
OMEGAPROD OM32127 ER16-095 ULTRA PRECISION COLLET
39314110300-SVIK HOLDING TOOLS
SANDVIK 393.14-40 160 ER COLLET 5760478