PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM

Combination disc E 115-1,9 A46 P Psf-In. Duo

See technical information

References

Pferd Tools:E 115-1,9 PSF DUO STEELOX
Rubix:228A7510
Manufacturer :62011630
EAN:4007220835081
PFERD Reinforced grinding wheel E 115 1,9 A 46 P PSF INOX DUO/22,23

Technical specifications

Diameter115 mm
Reaming diameter22.23 mm
Thickness1.9 mm
See all Specifications

Product details : PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM


Combination wheel for steel and stainless steel (INOX) with high cutting performance and long tool life.
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
Combination disc E 115-1,9 A46 P Psf-In. Duo

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Thickness1.9 mm
Type of abrasivealuminium oxide
Applicationcutting; deburring; grouting; surface grinding; work on fillet welds; work on weld seams
Shapee duodisc / 27 / t27
Modele 115-1,9 psf duo steelox
Seriespsf duo steelox
Bore Size22.23
Grain46
Mounting type duodisc / 27 / t27
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
  • Usually arrives within 14 working days