KLINGSPOR 2463 A24R36 GRINDING DISC, 180 X 6 X 22.23 MM PK10
A 24 R/36 Special Abrasive Kronenflex® grinding disc
See technical informationReferences
Klingspor:2463
Rubix:80345975
EAN:4014855161546

Product details : KLINGSPOR 2463 A24R36 GRINDING DISC, 180 X 6 X 22.23 MM PK10
A 24 R 36 grinding disc, 180 x 6 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | dpc |
| Model | a 24 r/36 special |
| Max speed | 8500 rpm |
| Series | kronenflex® grinding discs |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | form g |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Delivery usually within ( 5 ) days