3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM


3M™ Silver Depressed Centre Grinding Wheel

References
3m:51749
rubix:80876263
manufacturer :7100141089
ean:04054596443969
brand logo
brand logo
Technical specifications
Diameter150 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : 3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM


For aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals use 3M™ Silver Depressed Centre Grinding Wheel. The wheel features our Precision Shaped Grain, which continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing as traditional abrasives do. This helps it to last significantly longer than conventional ceramic grain abrasives while maintaining a high cut-rate over its life. Use with tools and accessories designed for depressed center grinding wheels. For safety, always use on a tool with an approved guard, as per DIN EN 12413 for Bonded Abrasives.
3M™ Silver Depressed Centre Grinding Wheel is our type 27 wheel, designed to deliver an unbeatable combination of performance and value that delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.

Strengths

Suitable for heavy grinding, beveling and weld removal;3M Precision Shaped Grain cuts cleanly and fast, helping to increase productivity;Long-lasting wheel provides great performance value;Use on a variety of substrates such as carbon steel and stainless steel;Works with tools and accessories designed for depressed centre grinding wheels;For safety, always use on a tool with an approved guard, as per EN 12413 for Bonded Abrasives;For safety, always use on a tool with an approved guard, as per ANSI B7.1

Applications

For aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals

Technical specifications


Attributes
Diameter150 mm
Reaming diameter22.23 mm
Thickness7 mm
ApplicationHeavy Grinding;Weld Removal
ShapeRound
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
  • Usually arrives within 14 working days