References
Knipex:09 02 240 SB
Rubix:388A3201
EAN:4003773066330





Product details : KNIPEX 0902240SB LINEMANS PLIERS 240MM
High transmission ratio for easy cutting. Requires 50 % less effort compared with conventional combination pliers thanks to optimised transmission ratio. Solid construction for heaviest strain. Universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x58x24 mm |
|---|---|
| Logistic Weight | 490 g |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 47.79 excl. VAT
/ Each
£ 57.35 incl. VAT
- Delivery usually within ( 14 ) days