References
Knipex:09 11 240
Rubix:388A3203
EAN:4003773071952




Documents
Product details : KNIPEX 0911240 LINEMANS PLIERS 240MM
High transmission ratio for easy cutting. Requires 50 % less effort compared with conventional combination pliers thanks to optimised transmission ratio. With fish tape puller in the joint gap. With universal mandrel crimping point below the joint. Solid construction for heaviest strain. Universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x55x17 mm |
|---|---|
| Logistic Weight | 435 g |
| Weight | 435 g |
| Length | 240 mm |
| Cutting capacity | 3 mm |
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
- Delivery usually within ( 14 ) days