GEDORE 8210-180 JC COMBINATION PLIERS 180 MM


Combination pliers - 8210 JC

References
gedore:8210-180 JC
rubix:399A5394
manufacturer :6731530
ean:4010886673157
brand logo
brand logo
Technical specifications
Weight284 g
Length180 mm
See all Specifications

Product details : GEDORE 8210-180 JC COMBINATION PLIERS 180 MM


Combination pliers 180 mm 2C-handle Acc. to DIN ISO 5746 Reinforced type, for tough continuous operations Lay-on cutter box For flat and round material For medium-hard wire 1.6 mm Induction-hardened precision cutting edges, hardness 62 - 64 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Logistic Weight284 g
Weight284 g
Length180 mm
Length of noses38 mm
Width of jaws11.8 mm
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
  • Usually arrives within 14 working days