Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 11MM
BRITOOL EXPERT FLEX RATCHET WRENCH 11MM
Fixed and variable opening wrench Expert
References
expert:
E110904
rubix:
2517372
ean:
3258951109045
Technical specifications
Opening
11
Length
168
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 11MM
Technical specifications
Attributes
Opening
11
Length
168
mm
Weight
75
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.65
excl. VAT
/
Each
£
16.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM FLARE NUT WRENCH 42.30 X 32
STAHLWILLE 58211014 14MM OPEN END INSERT TOOL 9 X 12
FACOM 467.11SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 11MM
FACOM 44.27X29 44 OPEN END JAW SPANNERS METRIC 27 X 29MM
ROEBUCK THREAD RESTORING FILE UNF/UNC
467BR.16 RAPID RATCHET COMBINATION SPANNER 16MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 13 X 17MM
FACOM SOCKET WRENCH 75.17
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 17MM 865390
WERA 073280 JOKER WRENCH RATCHET COMBI 5/16 SB
BRITOOL EXPERT OFFSET RING WRENCH 18 X 19MM
FACOM COMBINATION WRENCH 41.7
ROEBUCK DOUBLE ENDED RING SPANNER 8 X 9MM
FACOM 65.1/4 X 5/16 RATCHET RING SPANNER 65.1/4X5/16
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260