STAHLWILLE 95MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
See technical informationSee documentsReferences
Stahlwille:42020095
Rubix:2536121
EAN:4018754023639



Documents
Product details : STAHLWILLE 95MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x139x420 mm |
|---|---|
| Logistic Weight | 4630 g |
| Opening | 140 |
| Length | 1100 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 472.66 excl. VAT
/ Each
£ 567.19 incl. VAT
- Usually arrives within 14 working days
