GEDORE SLOGGING SPANNER 306 2.3/8AF

Ring impact wrench 306 (AF) - inch size

See technical information

References

Gedore:306 2.3/8AF
Rubix:122A2555
Manufacturer :6480190
EAN:4010886648018
brand logo

Technical specifications

Length270 mm
Typebox wrench
See all Specifications

Product details : GEDORE SLOGGING SPANNER 306 2.3/8AF



For particularly heavy-duty work
Up to length 435 mm in chrome-vanadium-steel 31CrV3, from a length of 480 mm in C35 steel.
• special sizes available on request
Ring slogging spanner 2.3/8" Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight1616 g
Length270 mm
Typebox wrench
£ 82.29 excl. VAT
/ Each
£ 98.75 incl. VAT
  • Delivery usually within ( 22 ) days