440-Metric combination wrenches
Opening | 28 |
---|---|
Length | 305 mm |
Logistic Weight | 430 g |
---|---|
Packaged dimensions (D x W x H) | 307x60x25 mm |
Package weight | 421 g |
Opening | 28 |
Length | 305 mm |
Weight | 415 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days