SKF NKXR 17 Z NEEDLE ROLLER BEARING

Combined Needle Roller / Cylindrical Roller Thrust Bearing

See technical information
References
SKF:NKXR 17 Z
Rubix:266A6312
Manufacturer :14439
EAN:7316570576672
SKF COMBI CYLINDERTAATSLAGER NKXR 17 Z
Technical specifications
Inner diameter17 mm
Outer diameter31.2 mm
Width25 mm
See all Specifications

Product details : SKF NKXR 17 Z NEEDLE ROLLER BEARING


These bearings consist of a radial needle roller bearing combined with a cylindrical roller thrust bearing. Together they can accommodate both radial loads and axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.

Strengths

- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x31,2x31,2 mm
Logistic Weight53 g
Inner diameter17 mm
Outer diameter31.2 mm
Width25 mm
Basic dynamic load, radial - Cr12100 N
Bearing Clearancecn
Seriesnkxr
Materialbearing steel
Cagesteel
Weight0.053 kg
Thickness25 mm
Reference speed4300 rpm
Limit speed8500 rpm
Basic static load, radial - C0r16600 N
Basic static load, axial - C0a31500 N
Basic dynamic load, axial - Ca12200 N
Sealingopen
Show UNSPSC/ECL@SS
£ 85.64 excl. VAT
/ Each
£ 102.77 incl. VAT
  • Delivery usually within ( 3 ) days