References
Gedore:8314-160 JC
Rubix:119A4754
Manufacturer :6743380
EAN:4010886674338

Product details : GEDORE 6.1/2 DIAG CUTTER 8314-160 JC
Acc. to DIN ISO 5749. With slender head – ideal for confined spaces. Induction-hardened precision cutting edges, hardness 63 – 65 HRC. For medium-hard wire, 1.6 mm. Gedore special hardened and tempered steel, drop-forged, oil-hardened and annealed. JC = chrome-plated, with 2-component handles. TL = steel-grey, with blue dipped non-slip handles.
Walter Titex
Technical specifications
Attributes
| Nose shape | side-cutting |
|---|---|
| Length | 160 mm |
| Weight | 210 g |
| Length of noses | 19 mm |
| Cutting capacity | 19 mm |
Show UNSPSC/ECL@SS
£ 22.41 excl. VAT
/ Each
£ 26.89 incl. VAT
- Delivery usually within ( 8 ) days
