• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,529)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,511)
  • Welding(1,015)
  • New Products
  • Hand tools(25,178)
  • Portable power tools(1,509)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(826)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
MILWAUKEE 4933478807 M12 FUEL RIGHT ANGLE IMPACT WRENCH 1/2 6AH 2AH BA

MILWAUKEE 4933478807 M12 FUEL RIGHT ANGLE IMPACT WRENCH 1/2 6AH 2AH BA

Impact wrench Milwaukee

See technical information
References
Milwaukee:4933478807
Rubix:395A6370
Manufacturer :4933478807
brand logo
brand logo

Product details : MILWAUKEE 4933478807 M12 FUEL RIGHT ANGLE IMPACT WRENCH 1/2 6AH 2AH BA


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 257.46 excl. VAT
/ Each
£ 308.95 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

INGERSOL RTS060PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINERMAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLYINGERSOLL RAND 2236QTIMAX-2 1/2IN PNEUMATIC IMPACT WRENCHINGERSOL RTS140PH8 1/2 20V PULSE TOOL 3600PPM HOG RINGMAKITA TW008GZ01 XGT BODY ONLY 760NM IMPACT WRENCHDEWALT DCF891H2T-GB 18V XR BRUSHLESS 1/2 IMPACT WRENCH HOG RINGMILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASEDEWALT DCF921H2T-GB 18V XR BRUSHLESS 1/2 COMPACT IMPACT WRENCH HOGTW003GZ01 40VMAX 1/2 SQUARE DRIVE (PIN DETENT) IMPACT WRENCH BL XGTMAKITA DTW190Z 18V IMPACT WRENCH LXTINGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINERINGERSOLL RAND W9491-K4E-EU 1IN 20V CORDLESS IMPACT WRENCH KITINGERSOL RTS140PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINERMAKITA TW001GZ01 XGT BODY ONLY IMPACT WRENCH"MILWAUKEE 4933499255 M18 ONEFHIWF1-802X 1"" IMPACT WRENCH KIT"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap