Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
MILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WR
MILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WR
Impact wrench Milwaukee
References
milwaukee:
4933499252
rubix:
395A6320
manufacturer :
4933499252
Product details
Technical specifications
Product details : MILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,181.63
excl. VAT
/
Each
£
1,417.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER (4-SPEED) BODY ONLY
DEWALT DCF894N-XJ 18V BRUSHLESS COMPACT HIGH TORQ CORDLESS IMP WRENCH
MAKITA TW001GZ01 XGT BODY ONLY IMPACT WRENCH
PCL IMPACT WRENCH 1/2 INCH APP201
INGERSOLL RAND 2236QTIMAX-2 1/2IN PNEUMATIC IMPACT WRENCH
INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER
INGERSOL W7153 1/2 20V CORDLESS IMPACT WRENCH
MILWAUKEE 4933478445 M18 GEN 3 FUEL IMPACT WRENCH W/ 1/2 FRICTION RING
FACOM CL3.CH18SP2PB FACOM 18V HIGH TORQUE WRENCH KIT
INGERSOL RTS025PQ4 1/4 HEX 20V PULSE TOOL
TW002GZ01 40VMAX 1/2 SQUARE DRIVE (C-RING) IMPACT WRENCH BL XGT
MILWAUKEE 4933479405 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 3/8 FRICT
INGERSOL W7153-K22B-EU 1/2 20V CORDLESS IMPACT WRENCH KIT
MILWAUKEE 4933478451 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 1/2 FRICT
INGERSOLL RAND 2101XPA 1/4IN IMPACT WRENCH TOOL