MILWAUKEE 4932478625 PACKOUT DEEP ORGANISER
PACKOUT™ deep organiser
See technical informationSee documentsReferences
Milwaukee:4932478625
Rubix:265A3530
Manufacturer :4932478625
EAN:4058546348182




Technical specifications
| Number of compartments | 10 |
|---|---|
| Permissible load | 22.68 kg |
| Width | 507 mm |
Documents
Product details : MILWAUKEE 4932478625 PACKOUT DEEP ORGANISER
50% higher than the standard PACKOUT™ organiser - ideal to store tools, batteries, chargers, larger fittings and other equipment. Quick Adjust Dividers allow users to customise storage to their needs. 22 kg total weight capacity. Part of the PACKOUT™ modular storage system. Constructed with impact resistant polymers for jobsite durability. IP 65 rated weather seal to keep out rain and jobsite debris.
PACKOUT Organiser deep
Part of the modular PACKOUT storage system
50% higher than the standard PACKOUT Organiser
Construction made of impact-resistant polymers
Ideal for storing tools, batteries, chargers, larger fittings, and other equipment
Quickly adjustable dividers
Load capacity 22 kg
Product features:
Technical specifications
Attributes
| Number of compartments | 10 |
|---|---|
| Permissible load | 22.68 kg |
| Width | 507 mm |
| Length | 507 mm |
| Colour | red |
| Number of boxes | 1 |
| Material | polymer |
| Number of elements | 6 |
| Height | 178 mm |
| Depth | 386 mm |
Show UNSPSC/ECL@SS
£ 75.00 excl. VAT
/ Each
£ 90.00 incl. VAT
- In stock: Next day delivery