References
Knipex:00 21 11 LE
Rubix:388A3084
EAN:4003773077718

Product details : KNIPEX 002111LE TOOL BAG EMPTY 290MM
compact tool case for the service technician Compact tool case for the service technician. Made from tough polyester fabric, with zip fastener. Perfectly fits in the KNIPEX BIG Twin 00 21 40 LE / 00 21 41 LE and other standard tool cases. With 8 tool pouches and 7 tool straps. Slip-through back strap to attach to a trolley.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 410x290x60 mm |
|---|---|
| Logistic Weight | 450 g |
| Width | 290 mm |
| Length | 410 mm |
| Colour | black |
| Material | polyester fabric |
| Height | 60 mm |
| Depth | 60 mm |
Show UNSPSC/ECL@SS
£ 54.01 excl. VAT
/ Each
£ 64.81 incl. VAT
- Delivery usually within ( 14 ) days