Waterproof organizer cases
Number of compartments | 10 |
---|---|
Storage volume | 11.18 l |
Permissible load | 8 kg |
Packaged dimensions (D x W x H) | 116x450x360 mm |
---|---|
Number of compartments | 10 |
Storage volume | 11.18 l |
Permissible load | 8 kg |
Width | 357 mm |
Length | 446 mm |
Colour | Black |
Number of boxes | 3 |
Material | Polycarbonate (Lid);Metal (Latch, Hinge) |
Number of elements | 1 |
Height | 116 mm |
In stock: Next day delivery