RELIANCE 3013 MOTOKIT BS8599-2 FIRST AID KIT SMALL HELSINKI BAG GRN
Small Motokit
See technical informationSee documentsReferences
Reliance Medical:3013
Rubix:2575754
EAN:5060186993225

Documents
Product details : RELIANCE 3013 MOTOKIT BS8599-2 FIRST AID KIT SMALL HELSINKI BAG GRN
For moped, motorcycle, motor tricycle, and quadricycle. Maximum 3 passengers. Available in a box with bracket or soft bag. Content :
1 Dressing, Burn 10cm x 10cm ; 1 Dressing, Medium Trauma ; 1 Guidance Leaflet ; 1 Gloves, Pair
10 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 5 Wipes, Cleansing
1 Dressing, Burn 10cm x 10cm ; 1 Dressing, Medium Trauma ; 1 Guidance Leaflet ; 1 Gloves, Pair
10 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 5 Wipes, Cleansing
Technical specifications
Attributes
| Type | motokit |
|---|---|
| Length | 140 mm |
| Width | 110 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
- Delivery usually within ( 4 ) days
