RELIANCE 429 BS85991 LARGE CATERING KIT IN GREEN AURA3


Large Catering Kit

References
reliance medical:429
rubix:2525319
ean:5060131884295
brand logo
brand logo
Technical specifications
TypeCatering Kit
Length350 mm
Width320 mm
See all Specifications

Product details : RELIANCE 429 BS85991 LARGE CATERING KIT IN GREEN AURA3


Stylish colour-coded carry case. Complies with food hygiene regulations. HSE approved contents. Includes blue integrated bracket. Cotnent :
2 Bandages, Blue Conforming ; 4 Bandages, Blue Triangular
2 Dressings, Burn ; 4 Dressings, Blue Eye Pad ; 4 Dressings, Blue Finger ; 6 Dressings, Blue HSE Medium ; 4 Dressings, Blue HSE Large
3 Foil Blankets, Adult ; 12 Gloves, Blue Pairs ; 1 Guidance Leaflet ; 100 Plasters, Blue Assorted ; 2 Resuscitation Face Shield
1 Shears ; 3 Tapes, Blue Microporous ; 40 Wipes, Blue Cleansing

Technical specifications


Attributes
TypeCatering Kit
Length350 mm
Width320 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 67.02 excl. VAT
/ Each
£ 80.42 incl. VAT
  • Delivery usually within ( 4 ) days