KNIPEX 6462120 OBLIQUE CUTTING NIPPERS 120MM


Electronics cutting pliers ESD

References
knipex:64 62 120
rubix:388A3535
ean:4003773046998
brand logo
brand logo
Technical specifications
Cutting capacity0.6 mm
Length120 mm
See all Specifications

Product details : KNIPEX 6462120 OBLIQUE CUTTING NIPPERS 120MM


Precision pliers for ultra-fine cutting eg. in electronics and fine mechanics. Electrically discharging version - dissipative. Pierced through precision hinge. Smooth, double spring, opens the pliers easily and evenly. The mirror polish provides, together with a fine film of oil, optimal protection against corrosion - no failures in the switching circuit due to peeling chrome splinters. Cutting edges additionally induction hardened, hardness of the cutting edges min. 56 HRC. Legs with dual-colour multi-component handles, black / gray. Special tool steel in special quality, forged, hardened in oil.
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x50x17 mm
Cutting capacity0.6 mm
Length120 mm
BranchWith multi-component grips
Weight70 g
Show UNSPSC/ECL@SS
£ 51.53 excl. VAT
/ Each
£ 61.84 incl. VAT
  • Usually arrives within 14 working days