Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
KNIPEX 9904280EAN CONCRETORS NIPPERS 280MM
KNIPEX 9904280EAN CONCRETORS NIPPERS 280MM
Tongs Knipex
References
knipex:
99 04 280 EAN
rubix:
388A4423
ean:
4003773083429
Product details
Technical specifications
Product details : KNIPEX 9904280EAN CONCRETORS NIPPERS 280MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.43
excl. VAT
/
Each
£
24.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 6442115 OBLIQUE CUTTING NIPPERS 115MM
ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 220MM 847761
STAHLWILLE 66006180 SIDE CUTTERS SURE-GRIP HANDLES 180MM
KNIPEX 6801160SB END-CUTTING NIPPERS 160MM
KNIPEX 9900220 CONCRETORS' NIPPERS 220MM
KNIPEX 7122200TBK COMPACT BOLT CUTTER COBOLT TT 200MM
KNIPEX 9900200EAN CONCRETORS NIPERS 200MM
KNIPEX 5000180 CARPENTERS PINCERS 180MM
KNIPEX 9901300EAN CONCRETORS NIPPERS 300MM
KNIPEX 9901280EAN CONCRETORS NIPPERS 280MM
KNIPEX 5001210SB CARPENTERS PINCERS 210MM
KNIPEX 9904280 CONCRETORS NIPPERS 280MM
KNIPEX 9904220 CONCRETORS NIPPERS 220MM
KNIPEX 5001225 CARPENTERS' PINCERS 225MM
KNIPEX 9901250 CONCRETORS' NIPPERS 250MM