KNIPEX 920879ESD POSITIONING TWEEZERS ESD STAINLESS STEEL 122MM
Precision tweezers ESD
See technical informationReferences
Knipex:92 08 79 ESD
Rubix:388A3888
EAN:4003773054641



Product details : KNIPEX 920879ESD POSITIONING TWEEZERS ESD STAINLESS STEEL 122MM
Chromium / nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD-layer: non-reflective black, with a surface resistance of approximately 10 ^ 5 Ohm. Non-reflective brushed points. Matte gripping surfaces for optimal grip. Chrome-nickel steel, stainless, anti-magnetic. Smooth gripping surfaces. Ribbed handles. For gripping horizontally placed, cylindrical components with a diameter of 1.0 mm.
Shaped to grip horizontal cylindrical components of 1.0 mm dia.. Smooth gripping surfaces. Serrated handles. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD coating: non-reflective black, with a surface resistance of approx. 105 Ohm. Tips non-reflective brushed. Gripping surfaces matt finished for optimum grip. Chrome nickel steel, stainless, anti-magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x60x20 mm |
|---|---|
| Nose shape | straight |
| Length | 120 mm |
| Weight | 16 g |
| Material | stainless steel |
| Finishing | epoxy |
Show UNSPSC/ECL@SS
£ 23.43 excl. VAT
/ Each
£ 28.12 incl. VAT
- Delivery usually within ( 14 ) days