COOPER 02B120MEX SPLIT ROLLER BEARING


Cooper Split Roller Bearing 02 Series

References
cooper:02B120MMEX
rubix:103A1325
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter254 mm
Width63.5 mm
See all Specifications

Product details : COOPER 02B120MEX SPLIT ROLLER BEARING


Cooper Split roller bearings has its main components in two halves, so that simple assembly of these eliminates axial threading involved with solid bearings and all special mounting. In many applications where solid bearings cant be installed, split bearings are fitted without difficuilty and time consumption. All parts of split bearings can be easily inspected and replaced. Series 02 type offers a more rugged bearing solution for demanding applications where the 01 Series may not be suitable. The 02 Series operates over a wide range of speeds with enhanced load carrying capabilities.

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter254 mm
Width63.5 mm
Bearing ClearanceCN
Series2
MaterialSteel
Show UNSPSC/ECL@SS
  • In stock: Next day delivery