References
Knipex:95 12 500
Rubix:4509463
EAN:4003773069966
Product details : KNIPEX 9512500 CABLE SHEARS 500MM
95 12 500 Cable Shears
low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint.
Cutting capacity copper cable, multiple-stranded: 150 mm² Cutting capacity copper cable, multiple-stranded: Ø 27 mm AWG: 6 / 0
low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint.
Short design, length only 500 mm. Low weigth, high leverage. For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Low handforce required due to favourable lever ratio and special blade geometry. Short design, length only 500 mm. Low weight. With guard. Adjustable bolted joint. Cutter head: vanadium electric steel, forged, oil-hardened. Handles: aluminium tube, high-strength.
Technical specifications
Attributes
| Cutting capacity | 27 mm |
|---|---|
| Length | 500 mm |
Show UNSPSC/ECL@SS
£ 130.92 excl. VAT
/ Each
£ 157.10 incl. VAT
- Delivery usually within ( 14 ) days

