References
Bosch:GSB 18V-45 (06019K3300)
Rubix:271A8792
Manufacturer :06019K3300
EAN:4059952605654



Product details : BOSCH 0.601.9K3.300 CORDLESS COMBI DRILL BARE
The 18V Bosch Professional hammer drill-driver is both powerful and extremely compact
Strengths
- Powerful drill with a maximum torque (hard screwdriving) of 45 Nm and a no-load speed of 1 900 tr/min
- Optimal torque transfer thanks to the robust 13 mm metal chuck
- Good handling and ease of use thanks to the light weight and very short head (only 174 mm), providing great compactness
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 45 N.m |
| Steel drilling capacity | 10 mm |
| Cordless | yes |
| No-load speed | 1900 rpm |
| Model | pro gsb 18v-45 |
| Battery capacity | 2 Ah |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 161.54 excl. VAT
/ Each
£ 193.85 incl. VAT
- Usually arrives within 14 working days
