References
Makita:DDF484Z
Rubix:2583813
EAN:0088381826310

Documents
Product details : MAKITA DDF484Z 18V DRILL DRIVER BL LXT
High rotational speed: 2,000 rpm (High) and 500 rpm (Low). Compact design. Aluminium gear housing.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 65 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 2000 rpm |
| Model | ddf484z |
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 145.00 excl. VAT
/ Each
£ 174.00 incl. VAT
- Delivery usually within ( 7 ) days
