DEWALT DCD791P2-GB 18V BRUSHLESS G2 DRILL DRIVER 2 X 5.0AH LI-ION
Brushless Compact Drill Driver
See technical informationReferences
Dewalt:DCD791P2-GB
Rubix:2581642
EAN:5035048616550

Product details : DEWALT DCD791P2-GB 18V BRUSHLESS G2 DRILL DRIVER 2 X 5.0AH LI-ION
Strengths
Ultra compact, lightweight design allows use in confined spaces
15 position adjustable torque control for consistent screw driving into a variety of materials
Intelligent trigger design allows for total control of application
Improved ergonomic design with rubber grip over mould improving users comfort
Steel belt hook and magnetic bit holder ensures strong storage solutions Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
Brushless Motor Technology for excellent efficiency
Two speed all metal transmission for increased runtime and longer tool life
15 position adjustable torque control for consistent screw driving into a variety of materials
Intelligent trigger design allows for total control of application
Improved ergonomic design with rubber grip over mould improving users comfort
Steel belt hook and magnetic bit holder ensures strong storage solutions Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
Brushless Motor Technology for excellent efficiency
Two speed all metal transmission for increased runtime and longer tool life
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 70 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 2000 rpm |
| Model | dcd791p2-gb |
| Battery capacity | 5 Ah |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 260.57 excl. VAT
/ Each
£ 312.68 incl. VAT
- In stock: Next day delivery