References
Draper:79894
Rubix:382A7160
EAN:5010559798940





Product details : DRAPER 79894 D20 BRUSHLESS COMBI DRILL SET
Features: Brushless motor, 23 torque settings, Metal keyless chuck, Variable speed with electronic brake, LED Worklight, Adjustable side handle and depth rod, Supplied with 4.0Ah battery and charger. D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 60 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 500 rpm |
| Model | d20cd60set |
| Battery capacity | 4 Ah |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 133.32 excl. VAT
/ Each
£ 159.98 incl. VAT
- Delivery usually within ( 7 ) days
