Drill / driver
Filter Options
Categories
drill / driver (36)
Brand
bosch
(4)
dewalt
(5)
draper
(1)
ingersoll rand
(4)
makita
(17)
milwaukee
(5)
33 Product(s) with 36 variant(s):
DEWALT DCD991P2-GB 18V BRUSHLESS 3 SPEED DRILL DRIVER 2 X 5AH LI-ION
- dewalt:DCD991P2-GB
- rubix:2583373
- ean:5035048644423
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:95 N.m
£ 312.25 excl. VAT
/ Each
MILWAUKEE 4933479861 M18 FUEL PERCUSSION DRILL (2 X 5.0AH BATTERIES CH
- milwaukee:4933479861
- rubix:259A6817
- manufacturer :4933479861
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:158 N.m
£ 320.90 excl. VAT
/ Each
DEWALT DCD791P2-GB 18V BRUSHLESS G2 DRILL DRIVER 2 X 5.0AH LI-ION
- dewalt:DCD791P2-GB
- rubix:2581642
- ean:5035048616550
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:70 N.m
£ 260.57 excl. VAT
/ Each
MAKITA DDF083Z 18V DRILL DRIVER 6.35MM BL LXT
- makita:DDF083Z
- rubix:2583809
- ean:0088381824880
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:6.35 mm
- Maximum torque:40 N.m
£ 71.05 excl. VAT
/ Each
MILWAUKEE 4933471641 M18 FUEL RIGHT ANGLE DRILL DRIVER BARE UNIT
- milwaukee:M18 CRAD2-0X
- rubix:395A6334
- manufacturer :4933471641
- ean:4058546295400
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:30 N.m
£ 237.31 excl. VAT
/ Each
BOSCH DRILL DRIVER 12V FLEXICLICK SET ATTACHMENTS CHARGER 2 X 2.0AH
- bosch:GSR 12V-15 FC 06019F6070
- rubix:45039096
- manufacturer :06019F6070
- ean:3165140847728
- Usually arrives within 14 working days
- Voltage:12 V
- Chuck capacity:10 mm
- Maximum torque:30 N.m
£ 305.64 excl. VAT
/ Each
BOSCH GSR12V-15FC2 12/10.8V DRILL DRIVER 2X2AH 06019F6071
- bosch:06019F6071
- rubix:2583382
- manufacturer :06019F6071
- Usually arrives within 14 working days
- Voltage:12 V
- Chuck capacity:10 mm
- Maximum torque:30 N.m
£ 238.30 excl. VAT
/ Each
MAKITA DF333DWAE 12V MAX DRILL DRIVER CXT
- makita:DF333DWAE
- rubix:210A1177
- ean:0088381872614
- Delivery usually within ( 7 ) days
- Voltage:12 V
- Chuck capacity:10 mm
- Maximum torque:30 N.m
£ 123.00 excl. VAT
/ Each
MAKITA DF332DZ 12V MAX BL DRILL DRIVER CXT
- makita:DF332DZ
- rubix:2582365
- ean:0088381809320
- Delivery usually within ( 7 ) days
- Voltage:12 V
- Chuck capacity:10 mm
- Maximum torque:35 N.m
£ 73.00 excl. VAT
/ Each
MAKITA DDF458Z 18V DRILL DRIVER 13MM LXT
- makita:DDF458Z
- rubix:80169097
- ean:0088381653640
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:91 N.m
£ 164.00 excl. VAT
/ Each
DCD803NT-XJ 18V XR BRUSHLESS 4 X MULTI-HEAD DRILL DRIVER - BARE UNIT
- dewalt:DCD803NT-XJ
- rubix:417A0407
- manufacturer :DCD803NT-XJ
- ean:5035048836743
- Usually arrives within 14 working days
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:73 N.m
£ 275.00 excl. VAT
/ Each
MAKITA DDF482Z 18V DRILL DRIVER 13MM LXT
- makita:DDF482Z
- rubix:2581247
- manufacturer :DDF482Z
- ean:0088381699013
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:64 N.m
£ 119.00 excl. VAT
/ Each
MAKITA DDF484Z 18V DRILL DRIVER BL LXT
- makita:DDF484Z
- rubix:2583813
- ean:0088381826310
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:65 N.m
£ 145.00 excl. VAT
/ Each
BOSCH 0.601.9K3.300 CORDLESS COMBI DRILL BARE
- bosch:GSB 18V-45 (06019K3300)
- rubix:271A8792
- manufacturer :06019K3300
- ean:4059952605654
- Usually arrives within 14 working days
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:45 N.m
£ 161.54 excl. VAT
/ Each
MAKITA DDA351Z 18V ANGLE DRILL LXT
- makita:DDA351Z
- rubix:80135162
- ean:0088381668057
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Chuck capacity:10 mm
- Maximum torque:13.5 N.m
£ 192.86 excl. VAT
/ Each
BOSCH GSR12V15 12/10.8V DRILL/DRIVER NAKED 0601868101
- bosch:GSR 12V-15 (0601868101)
- rubix:80065821
- manufacturer :0601868101
- ean:3165140538473
- Usually arrives within 14 working days
- Voltage:12 V
- Chuck capacity:10 mm
- Maximum torque:30 N.m
£ 95.05 excl. VAT
/ Each
MAKITA HP001GZ01 XGT B/O COMBI DRILL
- makita:HP001GZ01
- rubix:274A3702
- ean:0088381894043
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Chuck capacity:13 mm
- Maximum torque:140 N.m
£ 216.00 excl. VAT
/ Each
MAKITA DF032DZ 12V MAX BL DRILL DRIVER CXT
- makita:DF032DZ
- rubix:2582367
- ean:0088381809528
- Delivery usually within ( 7 ) days
- Voltage:12 V
- Chuck capacity:6.35 mm
- Maximum torque:35 N.m
£ 91.00 excl. VAT
/ Each
DRAPER 79894 D20 BRUSHLESS COMBI DRILL SET
- draper:79894
- rubix:382A7160
- ean:5010559798940
- Delivery usually within ( 7 ) days
- Voltage:20 V
- Chuck capacity:13 mm
- Maximum torque:60 N.m
£ 133.32 excl. VAT
/ Each
MAKITA DTP141Z BRUSHLESS 4-FUNCTION COMBI DRILL
- makita:DTP141Z
- rubix:257A7429
- ean:0088381673389
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Chuck capacity:6.35 mm
- Maximum torque:150 N.m
£ 346.00 excl. VAT
/ Each
MAKITA DA001GZ01 XGT B/O ANGLE DRILL
- makita:DA001GZ01
- rubix:274A3684
- ean:0088381742603
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Chuck capacity:13 mm
- Maximum torque:136 N.m
£ 373.00 excl. VAT
/ Each
DEWALT DCD444N-XJ 18V XR STUD AND JOIST DRILL - BARE UNIT
- dewalt:DCD444N-XJ
- rubix:255A4491
- ean:5035048806371
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:220 N.m
£ 612.05 excl. VAT
/ Each
DEWALT DCD470N-XJ 18V RIGHT ANGLE CORE DRILL
- dewalt:DCD470N-XJ
- rubix:243A5747
- ean:5035048683439
- Delivery usually within ( 7 ) days
- Voltage:54 V
- Chuck capacity:13 mm
- Maximum torque:269 N.m
£ 652.87 excl. VAT
/ Each
MAKITA DA333DWAE 12V MAX ANGLE DRILL CXT
- makita:DA333DWAE
- rubix:162A7966
- ean:0088381851046
- Delivery usually within ( 7 ) days
- Voltage:12 V
- Chuck capacity:10 mm
- Steel drilling capacity:10 mm
£ 156.00 excl. VAT
/ Each
24 items of 33



























