References
Makita:DA001GZ01
Rubix:274A3684
EAN:0088381742603

Product details : MAKITA DA001GZ01 XGT B/O ANGLE DRILL
Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions. Automatic torque Drive Technology (ADT) adjusts speed and torque during operation for optimum performance. Variable 2-speed (0-400 & 0-1,500 RPM) for increased drilling versatility. Capacity steel: 13 mm / Wood (Self-Feed Bit) Hi: 65 mm Lo: 118 mm / Wood (Hole Saw) Hi: 105 mm Lo: 159 mm / Wood (Auger-Bit): 50 mm. Max fastening torque 55 Nm (hi) / 136 Nm (low). No Load Speed (RPM): 0 - 1,500 (hi) 0-400 (low)
Technical specifications
Attributes
| Voltage | 40 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 136 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 1500 rpm |
| Model | da001gz01 |
| Weight | 4.6 kg |
Show UNSPSC/ECL@SS
£ 373.00 excl. VAT
/ Each
£ 447.60 incl. VAT
- Delivery usually within ( 7 ) days
