MAKITA DA333DWAE 12V MAX ANGLE DRILL CXT
Angle screwdriver drill 12 V CXT Li-Ion 2 Ah Ø 10 mm self-tightening chuck
See technical informationSee documentsReferences
Makita:DA333DWAE
Rubix:162A7966
EAN:0088381851046


Technical specifications
| Voltage | 12 V |
|---|---|
| Chuck capacity | 10 mm |
| Steel drilling capacity | 10 mm |
Documents
Product details : MAKITA DA333DWAE 12V MAX ANGLE DRILL CXT
Single sleeve keyless chuck
Led job light to illuminate the work area
Electric brake
Ideal for conne areas
Large switch lever
Maximum Capacity in steel 10mm
Maximum Capacity in wood 12mm
Led job light to illuminate the work area
Electric brake
Ideal for conne areas
Large switch lever
Maximum Capacity in steel 10mm
Maximum Capacity in wood 12mm
Strengths
Lever-style trigger for improved grip and reduced fatigue
Integrated LED lighting for easier work in dark areas
Compact angle drill with a head height of 63 mm
Equipped with a 10 mm keyless chuck
Integrated LED lighting for easier work in dark areas
Compact angle drill with a head height of 63 mm
Equipped with a 10 mm keyless chuck
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Chuck capacity | 10 mm |
| Steel drilling capacity | 10 mm |
| Cordless | yes |
| No-load speed | 1100 rpm |
| Model | da333d |
| Battery capacity | 2 Ah |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Delivery usually within ( 7 ) days