BOSCH 06019G5104 GDR 18V-160 IMPACT DRIVER (NO BATTERY OR CHARGER)


Cordless Impact Driver

References
bosch:GDR 18V-160
rubix:204A0730
manufacturer :06019G5104
ean:3165140921022
brand logo
brand logo
Technical specifications
Voltage18 V
Maximum torque160 N.m
Weight1.02 kg
See all Specifications

Product details : BOSCH 06019G5104 GDR 18V-160 IMPACT DRIVER (NO BATTERY OR CHARGER)


The GDR 18V-160 Professional is the cordless, ergonomic entry-level impact driver in Bosch´s 18 V category. Convenient handling for precise working results is ensured by its ergonomic design. The impact driver's high torque makes the tool powerful and easy to use even in heavy applications. Furthermore, its combination of high torque and high-speed capabilities supports fast working progress, making this tool efficient. This tool is intended for screws with diameters M 6 – M 14. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Also compatible with Amp Share, the multi-brand battery alliance.

Strengths

•Ergonomic design provides convenient tool handling for precise working results
High torque makes the tool powerful and easy to use even in heavy applications
Combination of high torque and high speed supports fast working progress and efficiency

Technical specifications


Attributes
Voltage18 V
Maximum torque160 N.m
Weight1.02 kg
CordlessYes
No-load speed2800 rpm
ModelGDR
Show UNSPSC/ECL@SS
£ 163.54 excl. VAT
/ Each
£ 196.25 incl. VAT
  • Usually arrives within 14 working days