Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Impact driver
MAKITA DTD154Z 18V IMPACT DRIVER BL LXT
MAKITA DTD154Z 18V IMPACT DRIVER BL LXT
DTD154Z 18V Impact Driver BL LXT
References
makita:
DTD154Z
rubix:
2583232
ean:
0088381824125
Technical specifications
Voltage
18
V
Maximum torque
175
N.m
Weight
1.5
kg
See all Specifications
Product details
Technical specifications
Product details : MAKITA DTD154Z 18V IMPACT DRIVER BL LXT
• Impact Selection 3 stage + Tek mode
• Electronic 3-stage impact power selection (Hard/Medium/Soft)
• T-mode: Tightening mode for self-drilling screw
• Blows per Minute (Hi) 0 - 3800 ipm, (Med) 0 - 2600 ipm, (Lo) 0 - 1100 ipm
• Brushless motor
• One touch sliding 6.35mm (1//4") Hex chuck for easy bit installation and removal.
• LED job light
• Ergonomic soft grip
• Electric brake
• Variable speed control by trigger
• No Load Speed (hard/med/soft) 0-3600 / 2100 / 1100 rpm
• Forward/reverse rotation
• Compact overall length
• Max Fastening Torque 175 Nm
• Standard Bolt M5-M16
• High Tensile Bolt M5-M14
• Coarse thread (length) 22 - 125 mm
• Machine Screw M4-M8
• Net weight 1.5 kg
• Body Only
Technical specifications
Attributes
Voltage
18
V
Maximum torque
175
N.m
Weight
1.5
kg
Cordless
Yes
Model
Body only
Amperage
5
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.00
excl. VAT
/
Each
£
255.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA DTD152Z 18V IMPACT DRIVER LXT
MAKITA TD003GZ01 XGT BODY ONLY IMPACT DRIVER
SEALEY AK5402 IMPACT ADAPTOR 1/2 - 3/4 SQ DRV
MILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNIT
MAKITA DTD157Z BRUSHLESS IMPACT DRIVER (2-SPEED)
SEALEY AK5403 IMPACT ADAPTOR 3/4 - 1/2 SQ DRV
MAKITA TD110DZ 12V MAX IMPACT DRIVER
BOSCH 06019G5104 GDR 18V-160 IMPACT DRIVER (NO BATTERY OR CHARGER)
DEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACK
DCF860E2T-GB 18V XR BRUSHLESS PREMIUM IMPACT DRIVER 2 X 1.7AH BATTERY
MAKITA DTD153Z 18V IMPACT DRIVER BL LXT
MAKITA TD002GZ04 XGT BODY ONLY IMPACT DRIVER
DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNIT
DEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-ION
SYKESPIC 040101V2 IMPACT DRIVER IN METAL CASE V2